Take 15% off your entire order!

Offer applied at checkout

Winco C-DP2 Half-Size Size Dome Cover, Polycarbonate - Pkg Qty 24

Winco C-DP2 Half-Size Size Dome Cover, Polycarbonate - Pkg Qty 24

Item #: WBB1359416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $324.00 / Pkg of 24

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco C-DP2 Half-Size Size Dome Cover, Polycarbonate

PC Dome Cover, Half Size.



Product Specifications

  • BRANDWinco
  • MANUFACTURER PART NUMBERC-DP2
  • MANUFACTURERS PART NUMBERC-DP2
  • TYPEDome Cover
  • HEIGHT INCHES4-2/5
  • WIDTH INCHES11-7/64
  • DESCRIPTIONHalf-Size Size Dome Cover
  • PACKAGE QUANTITY24
  • MATERIALPolycarbonate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco C-DPF2 Half-Size Cut-Out Dome Cover, Polycarbonate - Pkg Qty 24

Item #: B1359426

Not Yet Rated

Usually ships in 7 to 10 days

$300.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco C-DP2 Half-Size Size Dome Cover, Polycarbonate - Pkg Qty 24

Winco C-DP2 Half-Size Size Dome Cover, Polycarbonate - Pkg Qty 24

Item #: WBB1359416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant