Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CDWP26 - Food & Water Pan For 9 Qt., Rectangular, For Adagio Chafers
See all 79 items in product family

American Metalcraft CDWP26 - Food & Water Pan For 9 Qt., Rectangular, For Adagio Chafers

Item #: WBB550873

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($123.90)

Price: $61.95
Product Information
Customer Review
Product Q&A
Chafer Food Water, For 9 Qt., Full Size, Rectangular, For Adagio™ Chafers

Adagio Rectangular 9 quart stainless steel chafer features a 180° roll-top with a special mechanism for a 90° intermediate stop. Complete with food pan, water pan, and two fuel holders. ** FULL SIZE WATER PAN ONLY **

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCDWP26
    • MANUFACTURERS PART NUMBERCDWP26
    • STYLERectangular
    • CAPACITY9 qt.
    • TYPEChafer
    • HEIGHT INCHES4.375
    • WIDTH INCHES14
    • LENGTH INCHES22
    • COLORAluminum
    • CONSTRUCTIONS/S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!