Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1344-7-13 Stackable Chafer Alternative 12-3/4" Dia. x 7-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1344-7-13 Stackable Chafer Alternative 12-3/4" Dia. x 7-1/4"H

Item #: WBB1523123

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Save valuable space by using these stackable chafer alternatives. Securely holds pans up to 12" in diameter while maintaining a consistent style. Available in 2 separate heights to maximize the possibilities. Product Features: Built In Wind Guard, Eco Friendly.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1344-7-13
    • HEIGHT INCHES7-1/4
    • WIDTH INCHES12-3/4
    • DEPTH INCHES12-3/4
    • COLOR FINISHBlack
    • DESCRIPTIONStackable Chafer Alternative
    • DIAMETER INCHES12-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!