Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1362 Griddle With Brackets 22-3/4"W x 13-3/4"D x 2-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1362 Griddle With Brackets 22-3/4"W x 13-3/4"D x 2-1/4"H

Item #: WBB1523150

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Warm, display, and showcase appetizers and sides tableside with the Cook N Serve 22" x 12" griddle plate.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1362
    • HEIGHT INCHES2-1/4
    • WIDTH INCHES22-3/4
    • DEPTH INCHES13-3/4
    • DESCRIPTIONGriddle With Brackets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed