Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1364-22-13 Mission Alternative Chafer 22"W x 12"D x 4"H

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Cal-Mil 1364-22-13 Mission Alternative Chafer 22"W x 12"D x 4"H

Item #: WBB1523028

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 253.95
Product Information
Customer Review
Product Q&A
Optional Griddle available. Includes S/S grill. 1360-22-13 (22"W x 12"D x 7-1/2"H)1364-22-13 (22"W x 12"D x 4"H).

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1364-22-13
    • HEIGHT INCHES4
    • WIDTH INCHES22
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • DESCRIPTIONMission Chafer Alternative

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!