Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 1612-22-13 Squared Chafer Alternative 22"W x 12"D x 11"H Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1612-22-13 Squared Chafer Alternative 22"W x 12"D x 11"H Black

Item #: WBB1523325

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 197.95
Product Information
Customer Review
Product Q&A
Cook, serve, and showcase your delicious arrangements of food with this great alternative to conventional chafers. It features a squared style chafer and grill from the squared collection that allows you to serve and display your dishes with some style. With it's modern frame and bold grill, it will complement any buffet table at your restaurant, hotel, or catering event. Product Features: Holds up to 2 cans of fuel for keeping food warm. Built in wind-guards, Top Removable and easy to disassemble for cleaning and transportation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1612-22-13
    • HEIGHT INCHES11
    • WIDTH INCHES22
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • DESCRIPTIONSquared Chafer Alternative

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!