Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1613-13 Squared Chafer 23"W x 15"D x 9-1/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1613-13 Squared Chafer 23"W x 15"D x 9-1/4"H Black

Item #: WBB1523052

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 403.95
Product Information
Customer Review
Product Q&A
This Squared chafer adds a bold and new look to any party, buffet, or foodservice event. Featuring a stainless steel roll top cover, this chafer will keep your warm foods fresh and ready until serving time. Product Features: Holds 4-5 cans of fuel for maintaining heat to keep food warm. Built in wind-guards, Top included, but removable. Easy disassembly for cleaning and transportation. Dimensions: 23W x 15D x 9-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1613-13
    • HEIGHT INCHES9-1/4
    • WIDTH INCHES23
    • DEPTH INCHES15
    • COLOR FINISHBlack
    • DESCRIPTIONSquared Chafer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed