Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3321-13 One by One Black Chafer 21-1/4"W x 15-1/4"D x 8-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 3321-13 One by One Black Chafer 21-1/4"W x 15-1/4"D x 8-1/2"H

Item #: WBB1523151

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 367.95
Product Information
Customer Review
Product Q&A
Focus on what's really important in your presentation, the actual product. The One by One Black Chafer allows you to keep your food warm while not taking away from the importance of the savory flavor you've worked so hard to achieve. Product Features: Includes Stainless Steel Chafer Cover, Dimensions: 21-1/4W x 15-1/4D x 8-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER3321-13
    • HEIGHT INCHES8-1/2
    • WIDTH INCHES21-1/4
    • DEPTH INCHES15-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONOne by One Chafer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed