discount codeFree shipping over 300

Applied at checkout

Carlisle CM104902 - Coldmaster® 6" Deep Full-Size Coldpan W/Organizer, White

Carlisle CM104902 - Coldmaster® 6" Deep Full-Size Coldpan W/Organizer, White

Item #: WBB632356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $281.95

Quantity

Popular item in this category

Carlisle CM104202 - Coldmaster® 6" Deep Full-Size Coldpan, White

Usually ships in 3 to 6 days

Not Yet Rated

$214.95

Customers Also Viewed

Coldmaster® 6" Deep Full-size Coldpan w/Organizer - White

Features:

  • Replace unsightly ice baths with Coldmaster® technology
  • Coldmaster® Pan with organizer is designed to hold nine ninth-size food pans
  • Designed to keep food cold and within easy reach; helps maintain cold temperatures
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM104902
  • CAPACITY24.1 Qt.
  • COLORWhite
  • INSIDE HEIGHT INCHES6.02
  • NSFN
  • OUTSIDE WIDTH INCHES16.03
  • TRADEMARKColdmaster®
  • OUTSIDE LENGTH INCHES24.04
  • DESCRIPTIONDeep Full-Size Coldpan
  • MATERIALABS
  • CASE QUANTITY1
  • INSIDE WIDTH INCHES11.77
  • INSIDE LENGTH INCHES19.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM104902 - Coldmaster® 6" Deep Full-Size Coldpan W/Organizer, White

Carlisle CM104902 - Coldmaster® 6" Deep Full-Size Coldpan W/Organizer, White

Item #: WBB632356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top