discount codeFree shipping over 300

Applied at checkout

Carlisle CM110502 - Coldmaster® 6" Deep High Capacity Sixth-Size Food Pan, White

Carlisle CM110502 - Coldmaster® 6" Deep High Capacity Sixth-Size Food Pan, White

Item #: WBB632211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

Customers Also Viewed

Coldmaster® 6" Deep High Capacity Sixth-size Food Pan - White

Features:

  • Charged Coldmaster® Pans hold food temperatures at or below the SERVSAFE® guidelines of 40° for eight hours
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Save time and labor by placing food directly into Coldmaster® Standard Pans
  • For back-of-the-hoUse condiments and food-prepping or front-of-the-hoUse buffet service and catering
  • Third-size divided splits into two sixth-size food pans; perfect for Use with salad dressings and condiments in salad bars
  • Dishwasher safe; outer shell made of durable ABS; NSF Listed
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM110502
  • CAPACITY1.7 Qt.
  • COLORWhite
  • INSIDE HEIGHT INCHES5.63
  • NSFY
  • TRADEMARKColdmaster®
  • OUTSIDE WIDTH INCHES6.25
  • OUTSIDE LENGTH INCHES6.88
  • DESCRIPTIONDeep High Capacity Sixth-size Food Pan
  • MATERIALABS
  • CUT OUT LENGTH INCHES5.88
  • CASE QUANTITY1
  • CUT OUT WIDTH INCHES5.32
  • INSIDE WIDTH INCHES4.25
  • INSIDE LENGTH INCHES4.69
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM110502 - Coldmaster® 6" Deep High Capacity Sixth-Size Food Pan, White

Carlisle CM110502 - Coldmaster® 6" Deep High Capacity Sixth-Size Food Pan, White

Item #: WBB632211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top