discount codeFree shipping over 300

Applied at checkout

Carlisle CM104602 - Coldmaster® 6" Deep Two-Thirds Size Coldpan, White

Carlisle CM104602 - Coldmaster® 6" Deep Two-Thirds Size Coldpan, White

Item #: WBB632398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $217.95

Quantity

Popular item in this category

Carlisle CM104202 - Coldmaster® 6" Deep Full-Size Coldpan, White

Usually ships in 3 to 6 days

Not Yet Rated

$214.95

Customers Also Viewed

Coldmaster® 6" Deep Two-Thirds size Coldpan - White

Features:

  • For catering or front- or back-of-the-hoUse Use
  • Maintains temperature under 40°F up to eight hours when food is placed directly in pan
  • Use to keep DuraPans™ cold, eliminating the need for unsanitary ice baths
  • Dishwasher safe; NSF Listed
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM104602
  • CAPACITY16 Qt.
  • COLORWhite
  • INSIDE HEIGHT INCHES6.09
  • NSFY
  • OUTSIDE WIDTH INCHES15.72
  • TRADEMARKColdmaster®
  • OUTSIDE LENGTH INCHES16.89
  • DESCRIPTIONTwo-Thirds Size Coldpan
  • MATERIALABS
  • CUT OUT LENGTH INCHES15.88
  • CUT CORNER RADIUS INCHES2
  • CASE QUANTITY1
  • CUT OUT WIDTH INCHES14.69
  • OUTSIDE HEIGHT INCHES7.3
  • INSIDE WIDTH INCHES11.93
  • INSIDE LENGTH INCHES13.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM104602 - Coldmaster® 6" Deep Two-Thirds Size Coldpan, White

Carlisle CM104602 - Coldmaster® 6" Deep Two-Thirds Size Coldpan, White

Item #: WBB632398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top