discount codeFree shipping over 300

Applied at checkout

Carlisle CM110302 - Coldmaster® 6" Third-Size Divided Food Pan, White

Carlisle CM110302 - Coldmaster® 6" Third-Size Divided Food Pan, White

Item #: WBB632165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

Carlisle CM110202 - Coldmaster® 6" Deep Third-Size Food Pan, White

Usually ships in 3 to 6 days

Not Yet Rated

$46.95

Customers Also Viewed

Coldmaster® 6" Third-size Divided Food Pan - White

Features:

  • Charged Coldmaster® Pans hold food temperatures at or below the SERVSAFE® guidelines of 40° for eight hours
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Save time and labor by placing food directly into Coldmaster® Standard Pans
  • For back-of-the-hoUse condiments and food-prepping or front-of-the-hoUse buffet service and catering
  • Third-size divided splits into two sixth-size food pans; perfect for Use with salad dressings and condiments in salad bars
  • Dishwasher safe; outer shell made of durable ABS; NSF Listed
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM110302
  • CAPACITY1.7 Qt.
  • COLORWhite
  • INSIDE HEIGHT INCHES6
  • NSFY
  • OUTSIDE WIDTH INCHES6.89
  • TRADEMARKColdmaster®
  • OUTSIDE LENGTH INCHES12.68
  • DESCRIPTIONThird-size Divided Food Pan
  • MATERIALABS
  • CUT OUT LENGTH INCHES11.75
  • CASE QUANTITY1
  • CUT OUT WIDTH INCHES6
  • INSIDE WIDTH INCHES4.2
  • INSIDE LENGTH INCHES10.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM110302 - Coldmaster® 6" Third-Size Divided Food Pan, White

Carlisle CM110302 - Coldmaster® 6" Third-Size Divided Food Pan, White

Item #: WBB632165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top