discount codeFree shipping over 300

Applied at checkout

Carlisle CM103002 - Coldmaster® Coldcrock (Includes Coaster) 2 Qt., White

Carlisle CM103002 - Coldmaster® Coldcrock (Includes Coaster) 2 Qt., White

Item #: WBB632452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

Carlisle CM103003 - Coldmaster® Coldcrock (Includes Coaster) 2 Qt., Black

Usually ships in 3 to 6 days

Not Yet Rated

$46.95

Customers Also Viewed

Coldmaster® Coldcrock (includes Coaster) 2 Qt. - White

Features:

  • Holds 2 quarts of salad, dressing, or condiments
  • NSF listed
  • Maintains 40°F or lower for eight hours (up to twelve hours with lid
  • Adapter Ring(CM1034) fits on top of Coldcrock to accommodate standard size 1.2 qt salad crocks
  • Use Standard Pump(CM1035) with ketchup, mayonnaise, mustard, or other sauces; can be Used with or without insert to provide accurate 1/2 oz or 1 oz portions
  • Fixed Nozzle Pump(38600R) dispenses 1 oz per stroke; flow back design prevents messy dripping
  • Maxi Pump(CM1037) dispenses 1 oz portions of salsa, dressings, and other chunky condiments
  • Maxi Pump's (CM1037) long nozzle allows easier dispensing; comes with snap-in nozzle restrictors to help eliminate dripping when dispensing thinner condiments
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM103002
  • CAPACITY2 Qt.
  • COLORWhite
  • INSIDE HEIGHT INCHES6.31
  • NSFY
  • TRADEMARKColdmaster®
  • DESCRIPTIONColdcrock
  • MATERIALPolypropylene (PPY)
  • CASE QUANTITY1
  • OUTSIDE DIAMETER INCHES7.31
  • OUTSIDE HEIGHT INCHES7.12
  • INTERNAL DIAMETER5.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM103002 - Coldmaster® Coldcrock (Includes Coaster) 2 Qt., White

Carlisle CM103002 - Coldmaster® Coldcrock (Includes Coaster) 2 Qt., White

Item #: WBB632452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top