discount codeFree shipping over 300

Applied at checkout

Carlisle CM103702 - Coldmaster® Coldcrock Maxi Pump With 2 Sizes Nozzle Restrictors, White - Pkg Qty 2

Carlisle CM103702 - Coldmaster® Coldcrock Maxi Pump With 2 Sizes Nozzle Restrictors, White - Pkg Qty 2

Item #: WBB632150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $73.90 / Pkg of 2

Quantity

Popular item in this category

Carlisle 38600R - Fixed Nozzle Pump, White

Usually ships in 3 to 6 days

Not Yet Rated

$32.95

Customers Also Viewed

Coldmaster® Coldcrock Maxi Pump with 2 sizes Nozzle Restrictors - White

Features:

  • Dispenses 1 oz portions of salsa, dressings, and other chunky condiments
  • Long nozzle allows easier dispensing
  • Comes with snap-in nozzle restrictors to help eliminate dripping when dispensing thinner condiments
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM103702
  • CAPACITY1 Oz.
  • HEIGHT INCHES10.25
  • COLORWhite
  • NSFN
  • TRADEMARKColdmaster®
  • DESCRIPTIONColdcrock
  • MATERIALPolyethylene (HDPE)
  • CASE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM103702 - Coldmaster® Coldcrock Maxi Pump With 2 Sizes Nozzle Restrictors, White - Pkg Qty 2

Carlisle CM103702 - Coldmaster® Coldcrock Maxi Pump With 2 Sizes Nozzle Restrictors, White - Pkg Qty 2

Item #: WBB632150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top