discount codeFree shipping over 300

Applied at checkout

Carlisle 381201LG - Container For 381206LG, 4 Qt., Gray

Carlisle 381201LG - Container For 381206LG, 4 Qt., Gray

Item #: WBB1189626

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Quantity

Customers Also Viewed

Carlisle Container For 381206LG, 4 Qt., Gray, 381201LG

Features:
  • Containers Have A Drop-In Card Holder Molded Into The Front
  • Each Unit Comes With A Set Of 31 Common Label Cards For Organizing And Identifying Contents
  • For Use On Counter Or Mount To Wall With Screws (Included)
  • Economical Chrome Wire Frame With Durable Plastic Containers
  • Single Frame Holds Either 9 Ea 2-1/2 Qt Containers Or 6 Ea 4 Qt Containers
  • BPA Free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER381201LG
  • CAPACITY4 Qt
  • HEIGHT INCHES4
  • WIDTH INCHES6-1/2
  • DEPTH INCHES12-1/4
  • LENGTH INCHES11-3/4
  • COLORGray
  • COLOR FINISHGray
  • DESCRIPTIONContainer for 381206LG 4 quarts- Gray

  • MATERIALPolypropylene (PPY)
  • CASE QUANTITY12 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 381201LG - Container For 381206LG, 4 Qt., Gray

Carlisle 381201LG - Container For 381206LG, 4 Qt., Gray

Item #: WBB1189626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top