discount codeFree shipping over 300

Applied at checkout

Carlisle SC4007 - Pastry Tray Cover, 18" x 13" x 4", Clear Acrylic, Polished Chrome Handle

Carlisle SC4007 - Pastry Tray Cover, 18" x 13" x 4", Clear Acrylic, Polished Chrome Handle

Item #: WBB632022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.18 up to 30% OFF

Price: $37.95

Quantity

Popular item in this category

Customers Also Viewed

Cover 19-5/16", 11-3/8", 4-1/4" - Clear

Features:

  • Clear covers offer best visibility in bakeries, delis, and convenience stores
  • Sanitary covers help preserve taste and quality
  • rust-proof stainless steel hinges and screws provide long life
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERSC4007
  • HEIGHT INCHES3-1/4
  • WIDTH INCHES13
  • LENGTH INCHES16-11/16
  • COLORClear
  • NSFN
  • DESCRIPTIONCover 16-11/16 inches, 11-15/16 inches, 3-1/4 inches - Clear

  • MATERIALAcrylic
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SC4007 - Pastry Tray Cover, 18" x 13" x 4", Clear Acrylic, Polished Chrome Handle

Carlisle SC4007 - Pastry Tray Cover, 18" x 13" x 4", Clear Acrylic, Polished Chrome Handle

Item #: WBB632022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top