discount codeFree shipping over 300

Applied at checkout

Carlisle 6071A - Durapan™ Adapter Bar 12-3/4" - Pkg Qty 12

Carlisle 6071A - Durapan™ Adapter Bar 12-3/4" - Pkg Qty 12

Item #: WBB632042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.82 ea.

Price: $57.84 / Pkg of 12

Quantity

Popular item in this category

Carlisle 6070A - Durapan™ Adapter Bar 20-1/2" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$75.60

Customers Also Viewed

DuraPan™ Adapter Bar 12-3/4"

Features:

  • Use adapter bars with DuraPans in steam table applications, Cateraides™ or other standard transport containers
  • Two sizes available to work with full or fractional size pans

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER6071A
  • WIDTH INCHES1
  • LENGTH INCHES12.75
  • COLORNot Applicable
  • NSFY
  • TRADEMARKDuraPan™
  • DESCRIPTIONBar Adapter
  • MATERIAL18-8 Stainless
  • CASE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 6071A - Durapan™ Adapter Bar 12-3/4" - Pkg Qty 12

Carlisle 6071A - Durapan™ Adapter Bar 12-3/4" - Pkg Qty 12

Item #: WBB632042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top