Take 15% off your entire order!

Offer applied at checkout

Carlisle 607002D - DuraPan™ Full-Size Divided Pan 2-1/2", 6 Ea

Carlisle 607002D - DuraPan™ Full-Size Divided Pan 2-1/2", 6 Ea

Item #: WBB1190202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle DuraPan™ Full-Size Divided Pan 2-1/2", 6 Ea, 607002D

Features:
  • Durable 24 Gauge Divided Pan Is Perfect For Serving Complimentary Foods
  • Single Pan Fits In Full Size Pan Opening; Eliminates The Need For Adapter Bars

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER607002D
  • MANUFACTURERS PART NUMBER607002D
  • CAPACITY8 qt
  • TYPEPan
  • HEIGHT INCHES2-1/2
  • WIDTH INCHES12-3/4
  • DEPTH INCHES2-1/2
  • DESCRIPTIONDurapan™ Full-Size Divided Pan
  • MATERIAL18-8 Stainless
  • CASE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle CM103003 - Coldmaster® Coldcrock (Includes Coaster) 2 Qt., Black

Item #: B632453

Not Yet Rated

Usually ships in 3 to 6 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607002D - DuraPan™ Full-Size Divided Pan 2-1/2", 6 Ea

Carlisle 607002D - DuraPan™ Full-Size Divided Pan 2-1/2", 6 Ea

Item #: WBB1190202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant