discount codeFree shipping over 300

Applied at checkout

Carlisle 767103 - Five Star™ 6 Ft. Buffet Bar, Black

Carlisle 767103 - Five Star™ 6 Ft. Buffet Bar, Black

Item #: WBB632566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $401.95

Quantity

Popular item in this category

Carlisle 767003 - Five Star™ 4 Ft. Buffet Bar, Black

Usually ships in 3 to 6 days

Not Yet Rated

$310.95

Customers Also Viewed

Five Star™ 6 Ft. Buffet Bar - Black

Features:

  • NSF Listed buffet bar has lip for easy lifting or dropping into cut-out; drain plug at end of unit
  • Tough polyethylene construction with textured finish; thick polyurethane foam insulation holds ice for hours
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER767103
  • HEIGHT INCHES6.62
  • DEPTH INCHES4.62
  • COLORBlack
  • EXTERIOR WIDTH INCHES24.87
  • NSFY
  • EXTERIOR LENGTH INCHES70.63
  • TRADEMARKFive Star™
  • DESCRIPTIONBuffet Bar
  • MATERIALPolyethylene (PE)
  • CASE QUANTITY1
  • INSIDE WIDTH INCHES19.12
  • INSIDE LENGTH INCHES65
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 767103 - Five Star™ 6 Ft. Buffet Bar, Black

Carlisle 767103 - Five Star™ 6 Ft. Buffet Bar, Black

Item #: WBB632566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top