discount codeFree shipping over 300

Applied at checkout

Carlisle 38508 - 2-1/2 Qt. Fountain Jar 4-19/32" x 7-15/32", 7", White

Carlisle 38508 - 2-1/2 Qt. Fountain Jar 4-19/32" x 7-15/32", 7", White

Item #: WBB632014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$241.21 up to 86% OFF

Price: $32.95

Quantity

Customers Also Viewed

High Volume Condiment Pump w/Fixed Nozzle Pump 7-1/4", 7-1/4", 15" - Stainless Steel

Features:

  • Easy care stainless shell holds gallon jars or #10 cans for clean look
  • Pouch support (38601PS) for Use with vacuum sealed bags sold separately

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER38508
  • CAPACITY2.5 Qt
  • HEIGHT INCHES7
  • WIDTH INCHES7-15/32
  • LENGTH INCHES4-3/5
  • COLORWhite
  • NSFN
  • DESCRIPTION2-1/2 quarts Fountain Jar 4-19/32 inches, 7-15/32 inches, 7 inches - White
    <
  • MATERIALPlastic
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38508 - 2-1/2 Qt. Fountain Jar 4-19/32" x 7-15/32", 7", White

Carlisle 38508 - 2-1/2 Qt. Fountain Jar 4-19/32" x 7-15/32", 7", White

Item #: WBB632014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top