discount codeFree shipping over 300

Applied at checkout

Carlisle SC2507 - Pastry Tray Cover, 26" x 18" x 4", Clear Acrylic, Polished Chrome Handle

Carlisle SC2507 - Pastry Tray Cover, 26" x 18" x 4", Clear Acrylic, Polished Chrome Handle

Item #: WBB632451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.67 up to 31% OFF

Price: $54.95

Quantity

Popular item in this category

Customers Also Viewed

Hinged Cover 21-5/16", 13-5/16", 4" - Clear

Features:

  • Clear covers offer best visibility in bakeries, delis, and convenience stores
  • Sanitary covers help preserve taste and quality
  • rust-proof stainless steel hinges and screws provide long life
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERSC2507
  • HEIGHT INCHES4
  • WIDTH INCHES18
  • LENGTH INCHES24-3/8
  • COLORClear
  • NSFN
  • DESCRIPTIONCover 24-3/8 inches, 16-5/8 inches, 4 inches - Clear

  • MATERIALAcrylic
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SC2507 - Pastry Tray Cover, 26" x 18" x 4", Clear Acrylic, Polished Chrome Handle

Carlisle SC2507 - Pastry Tray Cover, 26" x 18" x 4", Clear Acrylic, Polished Chrome Handle

Item #: WBB632451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top