discount codeFree shipping over 300

Applied at checkout

Carlisle 607690 - Ice Tong 5-3/4" - Pkg Qty 12

Carlisle 607690 - Ice Tong 5-3/4" - Pkg Qty 12

Item #: WBB632624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $96.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 607691 - Ice Tong 7" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$91.20

Customers Also Viewed

Ice Tong 5-3/4"

Features:

  • Beautiful gleaming 18-8 mirror polished stainless steel
  • Dishwasher safe
  • Durable sanitary one-piece construction
  • Elegant, functional designs for Use in a wide variety of settings
  • Multiple sizes and styles to custom fit virtually any application
  • Heavy-duty 18-8 stainless steel
  • Mirror polished finish for long lasting Use
  • Scissor tongs are two-piece satin finish construction

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER607690
  • HEIGHT INCHES--
  • DEPTH INCHES--
  • LENGTH INCHES5-3/4
  • COLORNot Applicable
  • NSFN
  • DESCRIPTIONIce Tong 5-3/4 inches

  • MATERIAL18-8 Stainless
  • CASE QUANTITY12 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607690 - Ice Tong 5-3/4" - Pkg Qty 12

Carlisle 607690 - Ice Tong 5-3/4" - Pkg Qty 12

Item #: WBB632624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top