discount codeFree shipping over 300

Applied at checkout

Carlisle 38310 - Standard Pump Kit, W/Pump & 5 Lids, White

Carlisle 38310 - Standard Pump Kit, W/Pump & 5 Lids, White

Item #: WBB632749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Quantity

Popular item in this category

Carlisle 381101LG - Container For 381106 & 381109, 3-1/2 Qt., Gray

Usually ships in 5 to 8 days

Not Yet Rated

$18.75

Customers Also Viewed

Topping Rail, W/ 2 Ea. Standard Pumps & Jars 9-5/8", 7-3/4", 10-3/4" - Stainless Steel

Features:

  • Economical Standard Plastic Pump (CM1035) can be set to dispense either 1/2 oz or 1 oz portion per stroke
  • Same durable stainless steel construction as our other topping rails
  • Removable pumps and 2-1/2 qt fountain jars are included
  • Rubber feet protect counters and prevent slipping
  • Jars remove easily for cleaning or refilling

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER38310
  • HEIGHT INCHES--
  • WIDTH INCHES--
  • LENGTH INCHES--
  • COLORWhite
  • INCLUDES38mm, 110mm, 110mmSP, 120mm & 160mm
  • NSFN
  • DESCRIPTIONPump Kit With Standard Pump & 5 Lids - White

  • MATERIALPlastic
  • CASE QUANTITY6 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38310 - Standard Pump Kit, W/Pump & 5 Lids, White

Carlisle 38310 - Standard Pump Kit, W/Pump & 5 Lids, White

Item #: WBB632749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top