discount codeFree shipping over 300

Applied at checkout

Carlisle 388804L - Lid/Straw Dispenser, Countertop, 4 Station, 16" x 4-1/2" x 6-5/8"

Carlisle 388804L - Lid/Straw Dispenser, Countertop, 4 Station, 16" x 4-1/2" x 6-5/8"

Item #: WBB632049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity

Popular item in this category

Carlisle CM104002 - Coldmaster® 4" Deep Full-Size Coldpan, White

Usually ships in 3 to 6 days

Not Yet Rated

$159.95

Customers Also Viewed

Large Cup Dispenser holds 12-24 Oz. cups 23" - Stainless Steel

Features:

  • Adjusts easily to fit all sizes of foam, paper, or plastic cups
  • Mounts on wall with 2-piece quick release mounting brackets

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER388804L
  • STYLECountertop
  • HEIGHT INCHES6-5/8
  • WIDTH INCHES4-1/2
  • LENGTH INCHES16
  • COLORNot Applicable
  • NSFN
  • DESCRIPTION4 Station Counter Dispenser 16 inches, 4-1/2 inches, 6-19/32 inches

  • MATERIAL18-8 Stainless
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 388804L - Lid/Straw Dispenser, Countertop, 4 Station, 16" x 4-1/2" x 6-5/8"

Carlisle 388804L - Lid/Straw Dispenser, Countertop, 4 Station, 16" x 4-1/2" x 6-5/8"

Item #: WBB632049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top