discount codeFree shipping over 300

Applied at checkout

Carlisle 771103 - Maximizer™ Food Bar 6 Ft., Black

Carlisle 771103 - Maximizer™ Food Bar 6 Ft., Black

Item #: WBB632475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,316.00

Quantity

Popular item in this category

Customers Also Viewed

Maximizer™ Food Bar 6 Ft. - Black

Features:

  • 6 ft Maximizer™ Food Bar offers upscale European styling
  • Holds six full size food pans (20% more than any other similar system), or Use with crocks and bowls
  • Use with ice or with Coldmaster® Standard Food Pans; to keep food at 40° or below for up to eight hours
  • Double-sided acrylic sneeze guard attaches to post with six screw-in knobs; basin and cabinet come assembled - no tools required
  • NSF listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER771103
  • COLORBlack
  • NSFY
  • TRADEMARKMaximizer™
  • TOTAL WELL HEIGHT INCHES6.75
  • DESCRIPTIONFood Bar
  • INDIVIDUAL WELL WIDTH INCHES20
  • INDIVIDUAL WELL LENGTH INCHES24.75
  • MATERIALPolyethylene (PE)
  • INDIVIDUAL WELL HEIGHT INCHES6.75
  • TOTAL LENGTH INCHES93
  • TOTAL WIDTH INCHES48.25
  • TOTAL WELL WIDTH INCHES20
  • TOTAL WELL LENGTH INCHES74.25
  • CASE QUANTITY1
  • TOTAL WELL CAPACITY45 Gal.
  • INDIVIDUAL WELL CAPACITY15 Gal.
  • OVERALL HEIGHT INCHES54.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 771103 - Maximizer™ Food Bar 6 Ft., Black

Carlisle 771103 - Maximizer™ Food Bar 6 Ft., Black

Item #: WBB632475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top