discount codeFree shipping over 300

Applied at checkout

Carlisle 772103 - Maximizer™ Food Bar Tray Slide 6 Ft., Black

Carlisle 772103 - Maximizer™ Food Bar Tray Slide 6 Ft., Black

Item #: WBB632505

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$289.31 up to 2% OFF

Price: $283.95

Quantity

Popular item in this category

Carlisle 662103 - Six Star™ 6 Ft. Tray Slide, Black

Usually ships in 3 to 6 days

Not Yet Rated

$328.95

Customers Also Viewed

Maximizer™ Food Bar Tray Slide 6 Ft. - Black

Features:

  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER772103
  • HEIGHT INCHES1.75
  • WIDTH INCHES8.5
  • LENGTH INCHES68.75
  • COLORBlack
  • NSFY
  • TRADEMARKMaximizer™
  • DESCRIPTIONFood Bar Tray Slide
  • MATERIALPolyethylene (PE)
  • CASE QUANTITY1
  • OVERALL HEIGHT INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 772103 - Maximizer™ Food Bar Tray Slide 6 Ft., Black

Carlisle 772103 - Maximizer™ Food Bar Tray Slide 6 Ft., Black

Item #: WBB632505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top