Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MESA91C - Mesa Chafer Set, 6 Quart, Round, Copper Cover
See all 36 items in product family

American Metalcraft MESA91C - Mesa Chafer Set, 6 Quart, Round, Copper Cover

Item #: WBB550679

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,092.00
Product Information
Customer Review
Product Q&A
American Metal Craft Mesa® Round Chafer - Copper Cover - 6 Quart

This 19-1/2" high x 21" diameter chafer is made of solid stainless steel for long lasting durability and dependability. 180° roll-top cover with attractive hammered copper finish. Wrought iron trim and convenient built-in spoon rest. Comes complete with food pan, water pan and fuel holder.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERMESA91C
    • STYLEMesa
    • CAPACITY6 quart
    • TYPERound Chafer
    • HEIGHT INCHES19-1/2
    • WIDTH INCHES21
    • LENGTH INCHES19-1/2
    • COLORCopper
    • CONSTRUCTIONCopper W/Wrought Iron Frame
    • INCLUDESFood Pan, Water Pan, And Fuel Holder
    • HANDLEBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!