discount codeFree shipping over 300

Applied at checkout

Carlisle CM101703 - Coldmaster® MIlk Dispenser, 5 Quart, Black

Carlisle CM101703 - Coldmaster® MIlk Dispenser, 5 Quart, Black

Item #: WBB632651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $227.95

Quantity

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$169.95

Customers Also Viewed

Carlisle CM101703 - Coldmaster® Milk Dispenser

Features:

  • Faucet style dispenser offers better control for dispensing liquids
  • Non-toxic refrigerant gel holds temperature longer than any other product
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reducing the potential of bacteria
  • BPA Free


Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM101703
  • CAPACITY5 Quart
  • HEIGHT INCHES12-55/64
  • WIDTH INCHES7-1/4
  • DEPTH INCHES10
  • LENGTH INCHES10
  • COLORBlack
  • TRADEMARKColdmaster®
  • DESCRIPTIONColdmaster® Milk Dispenser & Lid 5 quarts - Black

  • MATERIALImpact Plastic
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM101703 - Coldmaster® MIlk Dispenser, 5 Quart, Black

Carlisle CM101703 - Coldmaster® MIlk Dispenser, 5 Quart, Black

Item #: WBB632651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top