discount codeFree shipping over 300

Applied at checkout

Carlisle 38800GLC - Lid/Condiment Organizer, Stainless Steel

Carlisle 38800GLC - Lid/Condiment Organizer, Stainless Steel

Item #: WBB632691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $176.95

Quantity

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$169.95

Customers Also Viewed

Packet Rack 18"x 12"x 19" - Grey

Features:

  • Containers have a drop-in card holder molded into the front
  • Each unit comes with a set of 31 common label cards for organizing and identifying contents
  • For Use on counter or mount to wall with screws (included)
  • Sturdy frame with rugged plastic containers; available in three sizes
  • Comes with 9 ea 3-1/2 qt Containers

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER38800GLC
  • HEIGHT INCHES6-5/8
  • WIDTH INCHES7
  • LENGTH INCHES25
  • COLORStainless Steel
  • NSFN
  • DESCRIPTIONLid/Condiment Organizer 25 inches, 7 inches, 6-5/8 inches - Stainless Steel
    <
  • MATERIALAcrylic
  • MOUNTINGCounter Mount
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38800GLC - Lid/Condiment Organizer, Stainless Steel

Carlisle 38800GLC - Lid/Condiment Organizer, Stainless Steel

Item #: WBB632691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top