discount codeFree shipping over 300

Applied at checkout

Carlisle 609310 - Punch/Serving Bowl 320 Oz., 15-1/2"

Carlisle 609310 - Punch/Serving Bowl 320 Oz., 15-1/2"

Item #: WBB632238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$178.89 up to 1% OFF

Price: $177.95

Quantity

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$169.95

Customers Also Viewed

Punch/Serving Bowl 320 Oz., 15-1/2"

Features:

  • Designed to handle banquets, buffets, and weddings
  • Mirror-polished finish exterior and rim, satin finish interior
  • Heavy gauge 18-8 stainless steel
  • Handwashing recommended

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER609310
  • CAPACITY10 Qt.
  • HEIGHT INCHES8-1/2
  • DEPTH INCHES--
  • LENGTH INCHES--
  • COLORNot Applicable
  • NSFN
  • DESCRIPTIONPunch/Serving Bowl 320 ounces, 15-1/2 inches

  • MATERIAL18-8 Stainless
  • CASE QUANTITY1 ea
  • HEIGHT WITH BASE INCHES8.5
  • DIAMETER INCHES15.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609310 - Punch/Serving Bowl 320 Oz., 15-1/2"

Carlisle 609310 - Punch/Serving Bowl 320 Oz., 15-1/2"

Item #: WBB632238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top