discount codeFree shipping over 300

Applied at checkout

Carlisle 31130 - Replacement Lid, See Thru

Carlisle 31130 - Replacement Lid, See Thru

Item #: WBB0632457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.77

Quantity

Customers Also Viewed

Carlisle Replacement Lid, See Thru, 31130

Features:
  • NSF Listed; Dishwasher Safe
  • Translucent Snap-On Lids Included
  • Thick-Walled Heavyweight Design; Made Of San
  • Excellent Chemical Resistance To Food Acids, Dressings
  • High-Gloss Finish Is Extremely Scuff-Resistant
  • 0°To 180° Temperature Range
  • 0300 .6 Qt Fits Inside 0301 1.2 Qt For Smaller Portions
  • BPA Free
  • NSF Listed As N0311

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER31130
  • HEIGHT INCHES5-3/4
  • WIDTH INCHES5-3/8
  • DEPTH INCHES5-1/4
  • COLOR FINISHSee Thru
  • DESCRIPTIONReplacement Lid
  • MATERIALPolypropylene (PPY)
  • CASE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 31130 - Replacement Lid, See Thru

Carlisle 31130 - Replacement Lid, See Thru

Item #: WBB0632457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top