Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 607707CS - 7 Qt., Slotted Cover Can Be Use With Model B632316 - Pkg Qty 6
See all 16 items in product family

Carlisle 607707CS - 7 Qt., Slotted Cover Can Be Use With Model B632316 - Pkg Qty 6

Item #: WBB638121

Sold By: globalindustrial.com

Expected ship date 08/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 6

Price: $87.00
Product Information
Customer Review
Product Q&A
Slotted Cover 9-1/8"

Features:
  • Use in round steam tables or soup warmers and stations
  • Heavy gauge 18-8 stainless steel
  • Satin finish, smooth rounded edges
  • Optional slotted covers or hinged covers
  • Hinged cover securely clips to inset, allowing one-hand access to food
  • Covers help maintain temperatures
  • Slotted covers are ideal for use with ladles or spoons
  • Bakelite knob on hinged cover stays cool to the touch

Product Specifications

    • MANUFACTURERS PART NUMBER607707CS
    • WIDTH INCHES9.12
    • DEPTH INCHES9.12
    • CONSTRUCTIONStainless Steel
    • COVER TO FIT7 Qt Inset
    • DESCRIPTIONSlotted Cover 9-1/8 inches

    • DIAMETER INCHES9.12
    • CASE QUANTITY6 ea
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!