discount codeFree shipping over 300

Applied at checkout

Carlisle 38830C - Gravity Feed Cup Dispenser, Large, Holds 12-24 Oz, 3-3/8" To 3-7/8" Cups

Carlisle 38830C - Gravity Feed Cup Dispenser, Large, Holds 12-24 Oz, 3-3/8" To 3-7/8" Cups

Item #: WBB632449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity

Popular item in this category

Carlisle 38655 - Coldmaster® Ice Cream Shroud, Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$76.95

Customers Also Viewed

Small Cup Dispenser, holds 6-11 Oz. cups 23" - Stainless Steel

Features:

  • Adjusts easily to fit all sizes of foam, paper, or plastic cups
  • Mounts on wall with 2-piece quick release mounting brackets

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER38830C
  • HEIGHT INCHES--
  • WIDTH INCHES--
  • LENGTH INCHES23
  • COLORStainless Steel
  • NSFN
  • DESCRIPTIONLarge Cup Dispenser holds 12-24 ounces cups 23 inches - Stainless Steel

  • MATERIAL18-8 Stainless
  • DIAMETER INCHES4
  • CASE QUANTITY1 ea
  • FITS12-24 Oz. cups
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38830C - Gravity Feed Cup Dispenser, Large, Holds 12-24 Oz, 3-3/8" To 3-7/8" Cups

Carlisle 38830C - Gravity Feed Cup Dispenser, Large, Holds 12-24 Oz, 3-3/8" To 3-7/8" Cups

Item #: WBB632449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top