Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SCF2 - Stackable Frame, (2) Slots For Fuel Holders, Black
See all 79 items in product family

American Metalcraft SCF2 - Stackable Frame, (2) Slots For Fuel Holders, Black

Item #: WBB550330

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($139.90)

Price: $69.95
Product Information
Customer Review
Product Q&A
Stackable Frame, (2) Slots For Fuel Holders, Black

Stackable Wrought Iron Chafer Frame, Contemporary wrought iron styling gives this chafer frame a "hip" look. Just drop in a full size chafer pan. Features two slots for fuel holders and stack ability to save on storage.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSCF2
    • MANUFACTURERS PART NUMBERSCF2
    • SERIESWrought Iron Chafers
    • STYLEWrought Iron Frame for Full Size Chafer
    • CAPACITYHolds 9 Qt. Pan
    • TYPEStackable Frame
    • HEIGHT INCHES8-3/8
    • WIDTH INCHES16-1/2
    • LENGTH INCHES24-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONWrought Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!