discount codeFree shipping over 300

Applied at checkout

Carlisle SSD10007 - Straw Dispenser 11", 5-9/16", 11-11/16", Clear

Carlisle SSD10007 - Straw Dispenser 11", 5-9/16", 11-11/16", Clear

Item #: WBB632261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.52 up to 40% OFF

Price: $74.95

Quantity

Popular item in this category

Carlisle 38655 - Coldmaster® Ice Cream Shroud, Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$76.95

Customers Also Viewed

Toothpick Dispenser 3-5/32", 3-1/32", 5" - Clear

Features:

  • Sliding tops for easy loading
  • Holds standard box of toothpicks
  • Security cable prevents theft and breakage
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERSSD10007
  • HEIGHT INCHES11-11/16
  • WIDTH INCHES5-9/16
  • LENGTH INCHES11
  • COLORClear
  • NSFN
  • DESCRIPTIONStraw Dispenser 11 inches, 5-9/16 inches, 11-11/16 inches - Clear

  • MATERIALAcrylic
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SSD10007 - Straw Dispenser 11", 5-9/16", 11-11/16", Clear

Carlisle SSD10007 - Straw Dispenser 11", 5-9/16", 11-11/16", Clear

Item #: WBB632261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top