discount codeFree shipping over 300

Applied at checkout

Carlisle 38502 - Standard Pump Dispenser, 2 Pumps & 2-1/2 Quart Jars, 9-5/8" x 7-3/4" x 10-3/4"

Carlisle 38502 - Standard Pump Dispenser, 2 Pumps & 2-1/2 Quart Jars, 9-5/8" x 7-3/4" x 10-3/4"

Item #: WBB632362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $163.95

Quantity

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$169.95

Customers Also Viewed

Topping Rail, W/ 4 Ea. Standard Pumps & Jars 19-1/4", 7-3/4", 12-1/2" - Stainless Steel

Features:

  • Economical Standard Plastic Pump (CM1035) can be set to dispense either 1/2 oz or 1 oz portion per stroke
  • Same durable stainless steel construction as our other topping rails
  • Removable pumps and 2-1/2 qt fountain jars are included
  • Rubber feet protect counters and prevent slipping
  • Jars remove easily for cleaning or refilling

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER38502
  • CAPACITY2 Pumps
  • HEIGHT INCHES10-3/4
  • WIDTH INCHES7-3/4
  • LENGTH INCHES9-5/8
  • COLORStainless Steel
  • INCLUDES(2) 2.5 Qt Jars
  • NSFN
  • DESCRIPTIONTopping Rail w/ 2 ea Standard Pumps & Jars 9-5/8 inches, 7-3/4 inches, 10-3/4 in
  • MATERIALStainless
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38502 - Standard Pump Dispenser, 2 Pumps & 2-1/2 Quart Jars, 9-5/8" x 7-3/4" x 10-3/4"

Carlisle 38502 - Standard Pump Dispenser, 2 Pumps & 2-1/2 Quart Jars, 9-5/8" x 7-3/4" x 10-3/4"

Item #: WBB632362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top