discount codeFree shipping over 300

Applied at checkout

Carlisle 381109LG - Frame Packet Rack, Holds 9 Containers, Gray, 19"H x 18"W x 12"D, Aluminum

Carlisle 381109LG - Frame Packet Rack, Holds 9 Containers, Gray, 19"H x 18"W x 12"D, Aluminum

Item #: WBB632218

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Quantity

Popular item in this category

Carlisle 38800GLC - Lid/Condiment Organizer, Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$176.95

Customers Also Viewed

Wire Packet Rack 14"x 12"x 18" - Grey

Features:

  • Containers have a drop-in card holder molded into the front
  • Each unit comes with a set of 31 common label cards for organizing and identifying contents
  • For Use on counter or mount to wall with screws (included)
  • Economical chrome wire frame with durable plastic containers
  • Single frame holds either 9 ea 2-1/2 qt containers or 6 ea 4 qt containers

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER381109LG
  • CAPACITY9
  • HEIGHT INCHES19
  • WIDTH INCHES12
  • LENGTH INCHES18
  • COLORGray
  • NSFN
  • DESCRIPTIONPacket Rack 18 in x 12in x 19 in - Gray

  • MATERIALAluminum
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 381109LG - Frame Packet Rack, Holds 9 Containers, Gray, 19"H x 18"W x 12"D, Aluminum

Carlisle 381109LG - Frame Packet Rack, Holds 9 Containers, Gray, 19"H x 18"W x 12"D, Aluminum

Item #: WBB632218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top