Take 15% off your entire order!

Offer applied at checkout

American Metalcraft RSB1 - Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

American Metalcraft RSB1 - Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

Item #: WBB552813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

Wood Riser Sets, you can do just about anything with these wood risers. Available in black or mahogany, they showcase glass, ceramic, metal...on top or underneath... the only limit is your imagination! Available in sets of 3. (RSB1 shown), Black 5" Sq. (12.7 cm) 7" Sq. (17.8 cm) 9" Sq. (22.9 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERRSB1
  • TYPEWood Riser Set
  • HEIGHT INCHES9-1/8
  • WIDTH INCHES9
  • LENGTH INCHES9
  • COLORBlack
  • CONSTRUCTIONWood
  • INCLUDES5", 7", 9"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft RSS3 - Riser, Set Of 3, Satin Finish, Stainless Steel

Item #: B552829

Not Yet Rated

Usually ships in 7 to 10 days

$98.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft RSB1 - Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

American Metalcraft RSB1 - Wood Riser Set, (1) 5", (1) 7" & (1) 9", Black

Item #: WBB552813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant