Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Smaller Model

Cal-Mil 1112-3A Classic Acrylic Beverage Dispenser W/Handles 3 Gallon 7-1/2"W x 7-1/2"D x 26-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Cal-Mil 1112-3A Classic Acrylic Beverage Dispenser W/Handles 3 Gallon 7-1/2"W x 7-1/2"D x 26-1/2"H

Item #: WBB1522397

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Customer Review
Product Q&A
Showcase your beverages with this elegant and stylish beverage dispenser. The addition of the side handles allow for easy transitions if the dispenser is full. Made from crystal clear acrylic, this dispenser elegantly displays colorful juices, water, iced tea, and any other beverage of your choice. Each beverage dispenser features a removable ice chamber to keep your beverages cold and fresh. Product Features :Removable Ice Chamber, Removable Spigot for Cleaning, BPA Free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1112-3A
    • MANUFACTURERS PART NUMBER1112-3A
    • CAPACITY GALLONS3
    • HEIGHT INCHES26-1/2
    • WIDTH INCHES7-1/4
    • DEPTH INCHES9-1/4
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • BPA FREEYes
    • DESCRIPTIONCal-Mil 1112-3A 3 Gallon Square Acrylic Beverage Dispenser with Ice Chamber, 7-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!