Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1112-3AINF Square Acrylic Infusion Dispenser 3 Gallon 7"W x 9"D x 26-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Cal-Mil 1112-3AINF Square Acrylic Infusion Dispenser 3 Gallon 7"W x 9"D x 26-1/2"H

Item #: WBB1522212

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Customer Review
Product Q&A
Showcase your beverages with this elegant and stylish infusion beverage dispenser. Made from crystal clear glass or acrylic with a special chamber that makes it simple to create a variety of infused beverages. Add fruit to water, tea, or any beverage of your choice. Each beverage dispenser features a removable infusion chamber to keep your beverages cold and fresh. Product Features :Removable infusion chamber, Removable spigot for cleaning, BPA Free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1112-3AINF
    • MANUFACTURERS PART NUMBER1112-3AINF
    • CAPACITY GALLONS3
    • HEIGHT INCHES26-1/2
    • WIDTH INCHES7-1/4
    • DEPTH INCHES9-1/4
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONCal-Mil 1112-3AINF 3 Gallon Square Infusion Acrylic Dispenser, 7-1/4 Inches W x
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!