discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1494 Stainless Steel Beverage Dispenser 1-1/2 Gallon 7"W x 12"D x 30"H

Cal-Mil 1494 Stainless Steel Beverage Dispenser 1-1/2 Gallon 7"W x 12"D x 30"H

Item #: WBB1522479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $535.00

Quantity

Popular item in this category

Customers Also Viewed

This stainless steel dispenser has a unique and creative design that will create attention from your guests. It features a slim design with stainless steel to add a twist of elegance to any food service area. Each beverage dispenser features a removable ice chamber to keep your beverages cold and fresh while displayed stylishly.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURERS NUMBER1494
  • MANUFACTURERS PART NUMBER1494
  • CAPACITY GALLONS1.5
  • HEIGHT INCHES30
  • WIDTH INCHES7
  • DEPTH INCHES12
  • COLOR FINISHBlack
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONCal-Mil 1494 1.5 Gallon Stainless Steel Beverage Dispenser, 7 Inches W x 12 Inc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1494 Stainless Steel Beverage Dispenser 1-1/2 Gallon 7"W x 12"D x 30"H

Cal-Mil 1494 Stainless Steel Beverage Dispenser 1-1/2 Gallon 7"W x 12"D x 30"H

Item #: WBB1522479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top