discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1527-1INF-96 Midnight Acrylic Infusion Dispenser 1-1/2 Gallon 8-1/4"W x 10-1/2"D x 18"H

Cal-Mil 1527-1INF-96 Midnight Acrylic Infusion Dispenser 1-1/2 Gallon 8-1/4"W x 10-1/2"D x 18"H

Item #: WBB1521912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $317.95

Quantity

Popular item in this category

Customers Also Viewed

These beverage dispensers are great for parties, catering, or buffet tables. Made from lightweight and durable acrylic, this crystal clear dispenser features an infusion chamber that can hold fruit to add flavor to the drinks of your choice. Its dark wood or bamboo base complements any food service area, add a touch of elegance and style. Product Features: BPA Free, Includes Drip Tray, Removable Spigot for Cleaning, DO NOT FREEZE ICE CHAMBERS.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURERS NUMBER1527-1INF-96
  • MANUFACTURERS PART NUMBER1527-1INF-96
  • CAPACITY GALLONS1.5
  • HEIGHT INCHES17-3/4
  • WIDTH INCHES8-1/4
  • DEPTH INCHES9-3/4
  • COLOR FINISHBlack
  • CONSTRUCTIONMidnight Bamboo
  • BPA FREEYes
  • DESCRIPTIONCal-Mil 1527-1INF-96 1.5 Gallon Midnight Bamboo Infusion Beverage Dispenser, 8-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1527-1INF-96 Midnight Acrylic Infusion Dispenser 1-1/2 Gallon 8-1/4"W x 10-1/2"D x 18"H

Cal-Mil 1527-1INF-96 Midnight Acrylic Infusion Dispenser 1-1/2 Gallon 8-1/4"W x 10-1/2"D x 18"H

Item #: WBB1521912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top