discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1527-3-96 Midnight Acrylic Beverage Dispenser 3 Gallon 8-1/8"W x 9-3/4"D x 25-3/4"H

Shown in Different Sizes

Cal-Mil 1527-3-96 Midnight Acrylic Beverage Dispenser 3 Gallon 8-1/8"W x 9-3/4"D x 25-3/4"H

Item #: WBB1522231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $300.95

Quantity

Popular item in this category

Customers Also Viewed

Add simple elegance to any restaurant, buffet, or food presentation. The midnight acrylic dispenser combines simplicity with dark beauty. With the option of 1-1/2 or 3 gallons, there are options available for any environment.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURERS NUMBER1527-3-96
  • MANUFACTURERS PART NUMBER1527-3-96
  • CAPACITY GALLONS3
  • HEIGHT INCHES26-3/4
  • WIDTH INCHES8-1/4
  • DEPTH INCHES9-3/4
  • COLOR FINISHBlack
  • CONSTRUCTIONMidnight Bamboo
  • DESCRIPTIONCal-Mil 1527-3-96 3 Gallon Midnight Bamboo Beverage Dispenser, 8-1/4 Inches W x
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1527-3-96 Midnight Acrylic Beverage Dispenser 3 Gallon 8-1/8"W x 9-3/4"D x 25-3/4"H

Cal-Mil 1527-3-96 Midnight Acrylic Beverage Dispenser 3 Gallon 8-1/8"W x 9-3/4"D x 25-3/4"H

Item #: WBB1522231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top