Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1527-3INF-52 Bamboo Infusion Beverage Dispenser 3 Gallon 8-1/4"W x 9-3/4"D x 26-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Cal-Mil 1527-3INF-52 Bamboo Infusion Beverage Dispenser 3 Gallon 8-1/4"W x 9-3/4"D x 26-3/4"H

Item #: WBB1522304

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Customer Review
Product Q&A
These infused beverage dispensers are great for parties, catering, or buffet tables. Made from lightweight and durable acrylic, this crystal clear dispenser includes a removable infusion chamber to allow you to add fruit to water, tea, or any other beverage of your choice. Its dark wood or bamboo base complements any food service area, add a touch of elegance and style.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1527-3INF-52
    • MANUFACTURERS PART NUMBER1527-3INF-52
    • CAPACITY GALLONS3
    • HEIGHT INCHES26-3/4
    • WIDTH INCHES8-1/4
    • DEPTH INCHES9-3/4
    • COLOR FINISHDark wood
    • CONSTRUCTIONBamboo
    • DESCRIPTIONCal-Mil 1527-3INF-52 3 Gallon Westport Infusion Dispenser, 8-1/4 Inches W x 9-3/

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!