discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1733-3 Square Glass Infusion Dispenser 3 Gallon 8"W x 8"D x 19"H

Cal-Mil 1733-3 Square Glass Infusion Dispenser 3 Gallon 8"W x 8"D x 19"H

Item #: WBB1522107

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Quantity

Popular item in this category

Customers Also Viewed

This glass infusion beverage dispenser is great for parties, catering, or banquet halls as it creates a new and modern twist to any food service display. The special chamber makes it simple to create a variety of infused beverages. Add fruit to water, tea, or any beverage of your choice and serve to impress and treat your guests. Product Features: Removable Fusion Chamber For Easy Cleaning and Refilling. Removable Spigot For Cleaning, Simplistic Design Compliments.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURERS NUMBER1733-3
  • MANUFACTURERS PART NUMBER1733-3
  • CAPACITY GALLONS3
  • HEIGHT INCHES19
  • WIDTH INCHES7
  • DEPTH INCHES9
  • COLOR FINISHClear
  • CONSTRUCTIONGlass
  • DESCRIPTIONCal-Mil 1733-3 3 Gallon Square Glass Beverage Dispenser, 7 Inches W x 9 Inches
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Erica

    Date: February 16, 2016

    Happy /sad
    Your review:
    great size, Just what i was looking for!
    Pros:
    great size, Just what i was looking for!
    Cons:
    the second container i ordered came damaged. it needs replacing.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1733-3 Square Glass Infusion Dispenser 3 Gallon 8"W x 8"D x 19"H

Cal-Mil 1733-3 Square Glass Infusion Dispenser 3 Gallon 8"W x 8"D x 19"H

Item #: WBB1522107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top