Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil 308-6-49 Classic Octagon Drip Tray Chrome 6"W x 6"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cal-Mil 308-6-49 Classic Octagon Drip Tray Chrome 6"W x 6"D - Pkg Qty 12

Item #: WBB1523441

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00
Product Information
Customer Review
Product Q&A
Available in bold black and stylish chrome, these drip trays are a great way to add a splash of style to your beverage station. These products are great for any restaurant, hotel, or catered event that has beverage dispensers. It is guaranteed to keep the drip stains away from your table and straight onto this tray.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER308-6-49
    • HEIGHT INCHES1
    • WIDTH INCHES6
    • DEPTH INCHES6
    • COLOR FINISHChrome
    • DESCRIPTIONClassic Octagon Drip Tray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed