Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 330-4-52 Westport Drip Tray 4"W x 4"D - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 330-4-52 Westport Drip Tray 4"W x 4"D - Pkg Qty 6

Item #: WBB1523453

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Customer Review
Product Q&A
Framed with the beautiful dark wood, these drip trays are a great way to add a splash of style to your beverage station. This product is great for any restaurant, hotel, or catered event that has beverage dispensers. It is guaranteed to keep the drip stains away from your table and straight onto this tray. Product Features: Drip Trays Removable for Cleaning. Use for Cold or Hot beverages.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER330-4-52
    • HEIGHT INCHES1
    • WIDTH INCHES4
    • DEPTH INCHES4
    • COLOR FINISHDark Wood
    • DESCRIPTIONSquare Drip Tray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed