Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil 330-6-60 Bamboo Drip Tray 6"W x 6"D x 1"H - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cal-Mil 330-6-60 Bamboo Drip Tray 6"W x 6"D x 1"H - Pkg Qty 12

Item #: WBB1523521

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$38.95 each

Sold in packages of 12

Price: $467.40
Product Information
Customer Review
Product Q&A
Do you need a way to make a drip tray look more uplifting? With the bamboo drip tray that is possible. It has all the practicality of any drip tray but with a touch of tropic mixed in. Product Features: Eco Friendly, Drip Trays Are Removable.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER330-6-60
    • HEIGHT INCHES1
    • WIDTH INCHES6
    • DEPTH INCHES6
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo
    • DESCRIPTIONBamboo Drip Tray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!