Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3301-3INF-60 Bamboo Crate Acrylic 3 GAL. Beverage Dispenser Infusion Chamber 8"W x 25-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Cal-Mil 3301-3INF-60 Bamboo Crate Acrylic 3 GAL. Beverage Dispenser Infusion Chamber 8"W x 25-1/2"H

Item #: WBB1522417

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
Creating a new twist on the classic bamboo beverage dispenser, the bamboo crate adds a level of rusticity to any food presentation. The classic look of this dispenser is available with both an ice chamber or infusion chamber to create delicious and unique beverages.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER3301-3INF-60
    • MANUFACTURERS PART NUMBER3301-3INF-60
    • CAPACITY GALLONS3
    • HEIGHT INCHES25-1/2
    • WIDTH INCHES8
    • DEPTH INCHES8
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo
    • DESCRIPTIONCal-Mil 3301-3INF-60 Bamboo 3 Gallon Acrylic Crate Beverage Dispenser with Infus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!