Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3324-3-55 SS Econo Beverage Dispenser W/Ice Chamber 7-1/2"W x 9-1/2"D x 23-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Cal-Mil 3324-3-55 SS Econo Beverage Dispenser W/Ice Chamber 7-1/2"W x 9-1/2"D x 23-1/2"H

Item #: WBB1522482

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Elevate your dispenser to a new level. The stainless steel base adds durability that will last for years to come when properly maintained, while the acrylic tank remains BPA free to ensure your customers receive the highest quality of beverage possible. Product Features: BPA Free, Dimensions: 7-1/2W x 9-1/2D x 23-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER3324-3-55
    • MANUFACTURERS PART NUMBER3324-3-55
    • CAPACITY GALLONS3
    • HEIGHT INCHES23-1/2
    • WIDTH INCHES7-1/2
    • DEPTH INCHES9-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONCal-Mil 3324-3-55 Econo 3 Gallon Beverage Dispenser with Stainless Steel Base an
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!